KLINGSPOR 337945 MFW600 UNITISED WHEEL 150 X 6 25.4 MM MEDIUM PK5
MFW 600 High performance non-woven web wheel
See technical informationReferences
Klingspor:337945
Rubix:416A3567
EAN:4014855302185

Product details : KLINGSPOR 337945 MFW600 UNITISED WHEEL 150 X 6 25.4 MM MEDIUM PK5
MFW 600 unitised wheel compact disc, 150 x 6 x 25.4 mm medium silicon carbide
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Thickness | 6 mm |
| Max speed | 59 m/s |
| Shaft diameter | 25.4 mm |
| Grain | medium |
Show UNSPSC/ECL@SS
£ 107.92 excl. VAT
/ Each
£ 129.50 incl. VAT
- Usually arrives within 14 working days