Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated pliers
FACOM INSULATED CABLE CUTTER 412.14AVSE
FACOM INSULATED CABLE CUTTER 412.14AVSE
Cutter
References
facom:
412.14AVSE
rubix:
155A8458
ean:
3148511754658
Technical specifications
Nose shape
Other
Cutting capacity
80
mm
Length
230
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM INSULATED CABLE CUTTER 412.14AVSE
Strengths
•Forged safety stops
"Two-colour warning system" insulation
Technical specifications
Attributes
Logistic Weight
526
g
Packaged dimensions (D x W x H)
230
x
76
x
35
mm
Package weight
526
g
Nose shape
Other
Cutting capacity
80
mm
Length
230
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
102.38
excl. VAT
/
Each
£
122.86
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 7306160SB X-CUT COMPACT DIAGONAL CUTTER 160MM
NWS 1351-49-VDE-160-SB VDE 3 IN 1 SIDE CUTTERS
BAHCO 2421V-160 FLAT NOSE PLIERS 1000V 160MM
GEDORE 8307-4 NEEDLE NOSE ELECTRONIC PLIERS
ROEBUCK 00051 1000V INSULATED 6IN/150MM SNIPE NOSE PLIERS
ROEBUCK VDE SNIPE NOSE PLIERS 160MM
KNIPEX 986402 PLASTIC CLAMPS 150MM
EXPERT E050407 7IN 180MM 1000V INSULATED DIAGONAL CUTTER
EXPERT E050416 6-1/4IN 160MM 1000V INSULATED WIRE STRIPPER
KNIPEX 7306160T X-CUT COMPACT DIAGONAL CUTTER TT 160MM
ROEBUCK 00081 1000V INSULATED 8IN/200MM BENT NOSE PLIERS
ROEBUCK VDE COMBINATION PLIERS 200MM
GEDORE 8307-3 NEEDLE NOSE ELECTRONIC PLIERS
FACOM 192A.16VE 1000V VDE DIAGONAL CUTTING PLIERS 160MM
ROEBUCK VDE COMBINATION PLIERS 160MM