References
Facom:193.16AVSE
Rubix:1231656
EAN:3148511448519



Product details : FACOM INSUL PLR 193.16AVSE
Insulated semi-round jaws ,1000 Volts VSE Series
- Wire-cutter model.
- Inside of jaws ribs, to facilitate gripping.
-Insulation with "security” color code.
-Presentation: burnished head.
- Wire-cutter model.
- Inside of jaws ribs, to facilitate gripping.
-Insulation with "security” color code.
-Presentation: burnished head.
Strengths
Wire-cutter model. • Inside of jaws ribbed, to facilitate gripping.
Technical specifications
Attributes
| Logistic Weight | 163 g |
|---|---|
| Packaged dimensions (D x W x H) | 165x65x32 mm |
| Package weight | 170 g |
| Nose shape | flat |
| Cutting capacity | 1.6 mm |
| Length | 170 mm |
| Material | steel |
| Length of noses | 50 mm |
| Weight | 180 g |
Show UNSPSC/ECL@SS
£ 59.85 excl. VAT
/ Each
£ 71.82 incl. VAT
- Delivery usually within ( 14 ) days
