Ring Wrench
Opening | 36 mm |
---|---|
Length | 205 mm |
Material | copper-beryllium alloy |
Logistic Weight | 558 g |
---|---|
Packaged dimensions (D x W x H) | 205x56x18 mm |
Package weight | 558 g |
Opening | 36 mm |
Length | 205 mm |
Material | copper-beryllium alloy |
Usually arrives within 14 working days