ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 32MM 846049
Bi-hex spark resistant hammer wrench
See technical informationSee documentsReferences
Roebuck:846049
Rubix:209A7941
EAN:3660338082443
Documents
Product details : ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 32MM 846049
Standard: DIN 7444
Bi-hex spark resistant hammer wrench Aluminium bronze. German made.
Bi-hex spark resistant hammer wrench Aluminium bronze. German made.
Technical specifications
Attributes
| Opening | 32 mm |
|---|---|
| Length | 190 mm |
| Material | aluminium bronze |
Show UNSPSC/ECL@SS
£ 75.94 excl. VAT
/ Each
£ 91.13 incl. VAT
- Usually arrives within 14 working days

