References
Facom:440.32SR
Rubix:155A6473
EAN:3148518669634




Technical specifications
| Opening | 32 mm |
|---|---|
| Length | 340 mm |
| Material | copper-beryllium alloy |
Product details : FACOM COMBINATION WRENCH 440.32SR
Strengths
•Special non sparking and anti-magnetic Copper-Beryllium alloy
Technical specifications
Attributes
| Logistic Weight | 758 g |
|---|---|
| Packaged dimensions (D x W x H) | 340x65x35 mm |
| Package weight | 758 g |
| Opening | 32 mm |
| Length | 340 mm |
| Material | copper-beryllium alloy |
| Weight | 670 g |
Show UNSPSC/ECL@SS
£ 257.39 excl. VAT
/ Each
£ 308.87 incl. VAT
- Delivery usually within ( 14 ) days