Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 36MM 846268
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 36MM 846268
Spark resistant impact open end wrench
References
roebuck:
846268
rubix:
209A7416
ean:
3660338082726
Technical specifications
Opening
36
mm
Length
215
mm
Material
Bronze aluminium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 36MM 846268
Standard: DIN 133
Aluminium bronze.
German made.
Technical specifications
Attributes
Opening
36
mm
Length
215
mm
Material
Bronze aluminium
Number of sides
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
91.58
excl. VAT
/
Each
£
109.90
incl. VAT
Usually arrives within 14 working days
Select variants (39)
Add to cart
Check our products from related categories
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 24MM 846046
BAHCO NS002-30 NS COMBI WRENCH AL-BR 30MM
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 80MM 846288
FACOM 36MM COMBI WRENCH 440.36SR
FACOM 18MM NO SPARK WRENCH 440.18SR
ROEBUCK NON SPARKING PIPE WRENCH 846129
FACOM 36MM ADJUSTABLE SPANNER 113A.12SR
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 70MM 846058
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 90MM 846292
BAHCO NS002-26 NS COMBI WRENCH AL-BR 26MM
FACOM 19MM IMPACT WRENCH 49.19SR
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 6MM 845983
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 16MM 845993
BAHCO NS002-19 NS COMBINATION WR AL-BR 19MM
FACOM 30MM SLOGGING WRENCH 50.30SR