ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 50MM 846274
Spark resistant impact open end wrench
See technical informationSee documentsReferences
Roebuck:846274
Rubix:209A7422
EAN:3660338082788
Documents
Product details : ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 50MM 846274
Standard: DIN 133
Aluminium bronze.
German made.
Aluminium bronze.
German made.
Technical specifications
Attributes
| Opening | 50 mm |
|---|---|
| Length | 275 mm |
| Material | bronze aluminium |
Show UNSPSC/ECL@SS
£ 180.47 excl. VAT
/ Each
£ 216.56 incl. VAT
- Usually arrives within 14 working days

