Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
FACOM 36MM IMPACT WRENCH 49.36SR
FACOM 36MM IMPACT WRENCH 49.36SR
Explosion-proof wrench Facom
References
facom:
49.36SR
rubix:
155A5935
ean:
3148518642637
Technical specifications
Opening
36
mm
Length
210
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM 36MM IMPACT WRENCH 49.36SR
Technical specifications
Attributes
Logistic Weight
696
g
Packaged dimensions (D x W x H)
210
x
72
x
18
mm
Package weight
696
g
Opening
36
mm
Length
210
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
183.51
excl. VAT
/
Each
£
220.21
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO NS002-18 NS COMBI WRENCH AL-BR 18MM
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 17MM 846256
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 28MM 846005
BAHCO B199.080.125 INSULATED NUT DRIVER 8.0X125
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 55MM 846277
FACOM 24MM SLOGGING WRENCH 50.24SR
FACOM N/S SLOGGING WRENCH 50.65SR
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 21MM 846027
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 19MM 846257
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 11MM 845988
ROEBUCK NON SPARKING PIPE WRENCH 5INCH 846135
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 75MM 846059
FACOM 41MM COMBI WRENCH 440.41SR
ROEBUCK NON SPARKING PIPE WRENCH 846129
FACOM 20MM COMBINATION WRENCH 440.20SR