References
Facom:440.25SR
Rubix:155A5940
EAN:3148518667876




Technical specifications
| Opening | 25 mm |
|---|---|
| Length | 265 mm |
| Material | copper-beryllium alloy |
Product details : FACOM 25MM COMBINATION WRENCH 440.25SR
Strengths
•Special non sparking and anti-magnetic Copper-Beryllium alloy
Technical specifications
Attributes
| Logistic Weight | 316 g |
|---|---|
| Packaged dimensions (D x W x H) | 270x49x15 mm |
| Package weight | 316 g |
| Opening | 25 mm |
| Length | 265 mm |
| Material | copper-beryllium alloy |
| Weight | 260 g |
Show UNSPSC/ECL@SS
£ 152.70 excl. VAT
/ Each
£ 183.24 incl. VAT
- Delivery usually within ( 14 ) days