ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 27MM 846047
Bi-hex spark resistant hammer wrench
See technical informationSee documentsReferences
Roebuck:846047
Rubix:209A7939
EAN:3660338082429
Documents
Product details : ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 27MM 846047
Standard: DIN 7444
Bi-hex spark resistant hammer wrench Aluminium bronze. German made.
Bi-hex spark resistant hammer wrench Aluminium bronze. German made.
Technical specifications
Attributes
| Opening | 27 mm |
|---|---|
| Length | 180 mm |
| Material | bronze aluminium |
Show UNSPSC/ECL@SS
£ 72.28 excl. VAT
/ Each
£ 86.74 incl. VAT
- Usually arrives within 14 working days

