Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK COMBINATION SPANNER 15MM
ROEBUCK COMBINATION SPANNER 15MM
Bi-hexagonal ring combination spanners
References
roebuck:
4972151
rubix:
248206
Technical specifications
Opening
15
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK COMBINATION SPANNER 15MM
Forged from the finest chrome vanadium steel.
Satin finish shanks, polished jaws and chrome plated overall.
Manufactured to BS7586 and DIN3113.
Metric
Technical specifications
Attributes
Opening
15
Finishing
Satin
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.13
excl. VAT
/
Each
£
2.56
incl. VAT
Sold out
Select variants (11)
Add to cart
Check our products from related categories
STAHLWILLE 40082222 COMBINATION SPANNER 22MM
ROEBUCK COMBINATION RATCHET WRENCH SPANNER OPENING 22MM 865394
FACOM RING WREN 59TX.14X18
GEDORE 7R-27 7R COMBINATION RATCHET SPANNER 27MM
IRWIN RECORD LEADER 350 SERIES STILLSON 12 INCH
BAHCO 8072 IP ADJUSTABLE WRENCH 10IN
BRITOOL EXPERT ANG/BOX WRENCH 55MM
FACOM SOCKET WRENCH 75.7
ROEBUCK 00330 1000V INSULATED 16MM OPEN ENDED SPANNER
FACOM OPEN-END WREN 34.4
FACOM FLARE NUT WRE 42.8X10
KNIPEX 980109 RING WRENCHES CRANKED
GEDORE RINGSLOGSPANNER100MM 306 100
BAHCO 9029 C ADJUSTABLE WRENCH 9029 C
BAHCO 9031-T ADJUSTABLE WRENCH THIN JAWS