Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket box
BRITOOL EXPERT 1/4 INCH SD METRIC SOCKET SET SET OF 34
BRITOOL EXPERT 1/4 INCH SD METRIC SOCKET SET SET OF 34
¼" metric sockets and accessories box - 34 pieces
References
expert:
E194672
rubix:
2014825
ean:
3258951946725
Technical specifications
Number of elements
34
Square drive adapter
1/4
''
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/4 INCH SD METRIC SOCKET SET SET OF 34
- ¼" hex sockets: 4 - 4.5 - 5 - 5.5 - 6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 mm
- Slot bits: 4 - 5.5 - 6.5 mm
- ¼" Pozidriv® bits: PZ1 - PZ2 - PZ3
- ¼" Resistorx® bits: TT10 - TT15 - TT20 - TT25 - TT30 - TT40.
- Hex bits: 4 - 5 - 6 mm.
- 1x ¼" adapter tip.
- 2x ¼" extension cords: 55 - 100 mm.
- 1x ¼" universal joint.
- 1x bi-material screwdriver handle.
- 1x ¼" ratchet parking locking pawl.
- Delivered in compatible roller cabinet.
characteristics:
EAN: 3258951946725
Dimensions: L 186 x D 138 x H 54 mm
Pack: 4
Qty: 34
Qty: 34
Square ["]: ¼"
[Kg]: 1
Technical specifications
Attributes
Number of elements
34
Square drive adapter
1/4
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
75.51
excl. VAT
/
Each
£
90.61
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE RED R49003046 46 PIECE 1/4 INCH SQUARE DRIVE SOCKET SET
GEDORE IN19PM S/DRIVER SOCKET SET
"WERA 004046 8100SB6 SOCKET SET 3/8"" DRIVE METRIC ZYKLOP SPEED 29PC"
BAHCO 1/2 SQUARE DRIVE SKT SET WITH SPLINE PROFILE AND RATCHET- 24 PCS
GEDORE R68003030 30 PIECE 1/2 SQUARE DRIVE SCREWDRIVER BIT SOCKET SET
FACOM S.401B SET OF 12 6-POINTS 1/2 SOCKETS 832 MM
BAHCO S1612L SOCKET SET 1/2 DEEP 12PCS
BRITOOL EXPERT HEX SOCKET 1 INCH DRIVE 55MM
FACOM SOCKET SET 1/4 INCH WITH R.360 RATCHET R.360NANOPB
FACOM NSHM.J8 8PCE RACK SET 1/2 DR METRIC BITS FOR HEX SOCKET HEAD
ROEBUCK SOCKET 1/2 INCH SQUARE DRIVE METRIC 17 PIECE SET
FACOM RS.161-1PB 1/4IN - 1/2IN SOCKET SET 31 PIECES MBOX
FACOM MODM.SL161-212U 1/2 SQUARE DRIVE INCH 12PT SOCKET + SL.161 FOAM
BRITOOL EXPERT 1/2 INCH HEX BIT SOCKET 8 PIECE SET
GEDORE TORXSOCKETBITSET1/2D ITX19PM