WERA 073660 K'FORM KOMPAKT 27RA1SB RATCHET SCREWDRIVER 6PC


Screwdriver Bit Set

References
wera:05073660001
rubix:80334408
manufacturer :05073660001
ean:4013288156051
brand logo
brand logo
Technical specifications
Number of elements6
Imprintmultiple imprint

Product details : WERA 073660 K'FORM KOMPAKT 27RA1SB RATCHET SCREWDRIVER 6PC


Wera compact tool with multi-component Kraftform handle for high working speeds and particularly ergonomic screwdriver. Integrated bit magazine in the handle. Includes ratchet: fine-pitched for small return angle, switchover ring (right, fixed, left), maximum torque of up to 50 Nm; hexagonal blade with 1/4" hexagon socket take-up, stainless sleeve, strong permanent magnet.

Strengths

•Kraftform Kompakt with ratchet functionality for high working speeds
Kraftform with anti-roll feature, multi-component, integrated magazine
Fine-pitched teeth for small return angle; switchover ring (right, fixed, left)
Maximum torque of up to 50 Newton metres
Hexagon blade with 1/4" hex socket take-up, stainless sleeve, strong permanent magnet

Technical specifications


Attributes
Number of elements6
Imprintmultiple imprint
Show UNSPSC/ECL@SS
£ 44.49 excl. VAT
/ Each
£ 53.39 incl. VAT
  • In stock: Next day delivery