KNIPEX 2625200SB SNIPE NOSE SIDE CUTTING PLIERS 200MM
Radio pliers, flat pointed pliers with cutter
See technical informationReferences
Knipex:26 25 200 SB
Rubix:388A3346
EAN:4003773010937

Product details : KNIPEX 2625200SB SNIPE NOSE SIDE CUTTING PLIERS 200MM
Elastic points: stable form even under heavy load. Highly resilient, elastic precision pelvis. Flat round, long, tapering jaws. With blades (hardness of approximately 61 HRC) for soft, medium-hard and hard wire. Vanadium electric steel forged, hardened in oil.
Elastic tips: dimensionally stable even when twisted Distortion-tolerant, elastic precision tips. Half-round, long, tapered jaws. With cutting edges (hardness approx. 61 HRC) for soft, medium-hard and hard wire. Vanadium electric steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 340x84x18 mm |
|---|---|
| Nose shape | flat |
| Length of noses | 73 mm |
| Length | 230 mm |
| Cutting capacity | 3.2 mm |
| Weight | 221 g |
Show UNSPSC/ECL@SS
£ 37.23 excl. VAT
/ Each
£ 44.68 incl. VAT
- Delivery usually within ( 14 ) days





