References
Milwaukee:48005787
Rubix:123A4299
EAN:0045242083077



Documents
Product details : MILWAUKEE SAW BLADE 48005787
Strong: Robust 1.06 mm thick body. Shatter resistant: The bi-metal blade body will bend and flex but not break. Torch: - Thick 1.06 mm robust blade body for precise cuts in sheet metal and pipes. 25 mm blade height for improved stability and minimum vibration.
Technical specifications
Attributes
| Length | 230 mm |
|---|---|
| Material | bi-metal |
| Total length | 230 mm |
Show UNSPSC/ECL@SS
£ 25.25 excl. VAT
/ Each
£ 30.30 incl. VAT
- Usually arrives within 14 working days
