• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,589)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Hand tools(25,106)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,416)
  • Special tools(3,196)
See Tools & Metrology
  • Screwdrivers(1,300)
  • Clamping tools(16,679)
  • Pliers, vices, clamps(2,298)
  • Saws, cutters, files(2,683)
  • Extractors(444)
  • Storage(1,811)
  • Hammers, impact tools(1,191)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH 2608640801 190MM BLADE 30MM

BOSCH 2608640801 190MM BLADE 30MM

Blade

See technical information
References
Bosch:2608640801
Rubix:4516383
EAN:3165140240123
brand logo
brand logo

Product details : BOSCH 2608640801 190MM BLADE 30MM


Technical specifications


Attributes
Logistic Weight445 g
Packaged dimensions (D x W x H)250x225x10 mm
Package weight480 g
Number of teeth24
Show UNSPSC/ECL@SS
£ 23.36 excl. VAT
/ Each
£ 28.03 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

BOSCH 2608640440 OPTLINE WOOD CIRCULAR SAW BLADE 305MM X 40 TEETHECLIPSE MINI HACKSAW BLADE 71-114R PACK OF 10BAHCO 228-32-5P MINI HACKSAW BLADESKLINGSPOR 670469 RS902WF RECIP BLADE 240X19X12MM CUT 210MM 7TPI PK5ECLIPSE JUNIOR HACKSAW BLADES 71-132R PACK OF 10DRAPER 38754 RECIP SAW BLADE 5PCS - S1122HFDRAPER 30397 TCT SAW BLADE 185MM 20T MULTIDRAPER EXPERT 35241 TCT SAW BLADE 250X30MM 60TBAHCO 91-412-5P JIGSAWBLADES T-SHANK 5-PACKBOSCH T101D JIGSAWB PK3 2608630558BOSCH 2608640443 OPTLINE WOOD CIRCULAR SAW BLADE 254MM X 40 TEETHROEBUCK JIGSAW BLADE WOOD HCS CR LENGTH 74MM PACK 5 854365BAHCO 3940-150-14-ST-5P RECIP BIM 150MM 14TPI ST 5PBAHCO 3942-300-5-HSL-10P RECIP HCS 300MM JS5 HSL 10PKLINGSPOR 670530 JS993MF JIGSAW BLADE 100X8X1MM 10-16 TPI PK5
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap