KLINGSPOR 670545 JS981WA JIGSAW BLADE 170X8 X17MM 9 TPI PK5
JS 981 WA Special Cr-V jigsaw blade crossground, tapered
See technical informationReferences
Klingspor:670545
Rubix:416A4254
EAN:4014855939657

Product details : KLINGSPOR 670545 JS981WA JIGSAW BLADE 170X8 X17MM 9 TPI PK5
JS 981 WA jigsaw saw blade, 170 x 8 x 1.7 mm overall length 145 mm, chromium-vanadium, crossground, tapered, 9 TPI, retail-packaged in cardboard box
Technical specifications
Attributes
| Length | 170 mm |
|---|---|
| Material | chromium-vanadium |
| Type | jigsaw blade |
| Packaging | pack of 5 pieces |
| Total length | 170 mm |
| No. of teeth per cm | 3.54 |
Show UNSPSC/ECL@SS
£ 18.25 excl. VAT
/ Each
£ 21.90 incl. VAT
- Usually arrives within 14 working days