Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH T101BRFJIGSAWBLDS 2608634235
BOSCH T101BRFJIGSAWBLDS 2608634235
Jigsaw blade T 101 BRF
References
bosch:
2608634235
rubix:
122A5715
manufacturer :
2 608 634 235
ean:
3165140091862
Technical specifications
Length
100
mm
Material
BIM
See all Specifications
Product details
Technical specifications
Product details : BOSCH T101BRFJIGSAWBLDS 2608634235
Materials: BIM Tooth configuration: Undercut sharpened, ground
Total length [mm]: 100Pitch [mm]: 2.5 Areas of use: Chipboard veneers, veneered panels (3 - 30 mm), worktops (3 - 45 mm), clean surface Laminates [mm]: 3-30 Kitchen worktops [mm]: <45 Model: T 101 BRF Hardwood panels [mm]: 3-30 Laminated panels [mm]: 3-30
Technical specifications
Attributes
Logistic Weight
34
g
Packaged dimensions (D x W x H)
170
x
80
x
2
mm
Package weight
30
g
Length
100
mm
Material
BIM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.90
excl. VAT
/
Each
£
14.28
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
ECLIPSE COPING SAW BLADE 71-CP7R PACK OF 10
MAKITA 792146-3 RECIPRO SAW BLADE NO.21 JR3000 PK5
BOSCH SABRE SAW BLADES S1122HF PACK OF 5
BAHCO 3906-300-24-5P HAND HACK SANDFLEX
BAHCO 91-612-5P JIGSAWBLADES T-SHANK
"GEDORE 403 A-405 A TUBULAR STEEL HACKSAW blade 12"""
DEWALT JIGSAW BLADE DT2164-QZ PACK OF 5
BAHCO 8501-12 CIRCULAR SAW BLADE 180MM
DEWALT DT1945-QZ CIRC SAW BLADE 190X30MM 40T (AC)
STARRETT BT66-5 TAPER RECIP BLADE 152X19X1.30MM 6 TPI PK 5
BOSCH T118AJIGSAWBLADE67MM 2608638470
ECLIPSE BLADE LOW ALLOY FLEX 12 X 1/2 X 0.025 X 24TPI AM46B
ROEBUCK JIGSAW BLADE METAL HSS CF LENGTH 106MM PACK 5 854361
BOSCH 2608654763 S1411DF BLADES PACK OF 5
BOSCH T101D JIGSAWB PK3 2608630558