Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
EVOLUTION EVOB-180-36T 180 BLADE FOR STEEL
EVOLUTION EVOB-180-36T 180 BLADE FOR STEEL
Blades for Evolution 180
References
evolution power tools:
EVOB-180-36T
rubix:
254802
Technical specifications
Material
Steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : EVOLUTION EVOB-180-36T 180 BLADE FOR STEEL
Evolution saw blades are designed to deliver maximum performance. Hardened blade bodies and ultra high-grade techniques. All offer premium quality to increase production and performance.
Technical specifications
Attributes
Material
Steel
Diameter
180
mm
Number of teeth
36
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.79
excl. VAT
/
Each
£
39.35
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOSCH 2608640800 Speedline 190 X 30 X 12
ECLIPSE BLADE LOW ALLOY FLEX 12 X 1/2 X 0.025 X 18TPI AM45W
LENOX 2030865 AG 115 X 22.2 X 1.3 DIAMOND DISC
DEWALT DT1951-QZ 184 X 20MM 24T TRIMSAW BLADE
LENOX 210946114GR RECIPROCATING SAW BLADE T21094-6114G PACK OF 5
ECLIPSE BLADE LOW ALLOY FLEX 12 X 1/2 X 0.025 X 32TPI AM47X
BOSCH SAWBLADE 305X30 X 96T TCT ALUMINIUM MP2608640453
LENOX 20143V214HE T2 HACKSAW BLADE 12 X 1/2 X 14TPI PACK OF 10
EVOLUTION RAGEBLADE185DIAMOND RAGE DIAMOND 185MM BLADE
EVOLUTION POWER TOOLS RAGEBLADE MULTI 210MM
BAHCO 8501-16F CIRCULAR SAW BLADE 200MM
DRAPER 11237 JNR HACKSAW BLADE-10
MILWAUKEE 48475189 SABRE SAW BLADE SZ BL 300X18 P5M
STARRETT BR81014-2 KINGCUT RECIP BLADE 203X19X1.30MM 10-14 TPI PK 2
MILWAUKEE 49220220 HACKZALL BLADE SET (10 PC)