DEWALT DT1951-QZ 184 X 20MM 24T TRIMSAW BLADE


Construction Blade

References
dewalt:DT1951-QZ
rubix:2582888
ean:5035048095683
brand logo
brand logo
Technical specifications
MaterialCarbide (Teeth)
See all Specifications

Product details : DEWALT DT1951-QZ 184 X 20MM 24T TRIMSAW BLADE


Specifically designed for use with cordless circular saws. Heavy duty tungsten carbide tips maintain the cutting edge and prolong the blade life. The thin kerf blade design allows more cuts per charge by minimising battery drain. The range comprises of blades suitable for cutting timber, plastics and non-ferrous metals.

Strengths

The impact resistant carbide teeth reduce the chances of chipping or breaking a tooth if it hit a foreign object
The ultra sharp carbide teeth mean less force is required when pushing the blade through the timber

Technical specifications


Attributes
MaterialCarbide (Teeth)
Diameter184 mm
Number of teeth24
Show UNSPSC/ECL@SS
£ 32.16 excl. VAT
/ Each
£ 38.59 incl. VAT
  • Usually arrives within 14 working days