EVOLUTION POWER TOOLS RAGEBLADE MULTI 210MM


Rage Multipurpose 210 Blade

References
evolution power tools:RAGEBLADE210MULTI
rubix:80183324
brand logo
brand logo
Technical specifications
MaterialTungsten Carbide (Teeth)
See all Specifications

Product details : EVOLUTION POWER TOOLS RAGEBLADE MULTI 210MM


Multipurpose TCT blade which cuts steel, aluminium, wood, plastics and wood with nails, when used with an Evolution RAGE Multipurpose Saw. Featuring a hardened blade body, which ensures the blade runs truer for longer, an enhanced TCT tooth configuration enabling fast, efficient cuts and high-grade carbide teeth for increased durability. The RAGE TCT blade demonstrates no weakness when facing the most robust materials and its versatility is unsurpassed.

Technical specifications


Attributes
MaterialTungsten Carbide (Teeth)
Diameter210 mm
Number of teeth24
Show UNSPSC/ECL@SS
£ 24.60 excl. VAT
/ Each
£ 29.52 incl. VAT
  • Usually arrives within 14 working days