Saws' blades Bosch
Material | Carbide (Teeth) |
---|---|
Type | Circular saw blade |
Logistic Weight | 1600 g |
---|---|
Packaged dimensions (D x W x H) | 380x368x9 mm |
Package weight | 1600 g |
Material | Carbide (Teeth) |
Type | Circular saw blade |
Thickness | 2.5 mm |
Packaging | 30 Piece Pack |
Diameter | 305 mm |
Number of teeth | 96 |
Usually arrives within 14 working days