LENOX 20143V214HE T2 HACKSAW BLADE 12 X 1/2 X 14TPI PACK OF 10


Lenox T2 Technology Hacksaw Blades

References
lenox:20143V214HE
rubix:2008695
brand logo
brand logo
Technical specifications
Length300 mm
MaterialBi-Metal

Product details : LENOX 20143V214HE T2 HACKSAW BLADE 12 X 1/2 X 14TPI PACK OF 10


The LENOX Hacksaw blades feature patented T2 Technology, which reduces cutting forces on each toothand optimizes chip removal to allow efficient cutting in the widest range of materials. The high speedblasting along the cutting edge strengthens the blades to reduce breaks and increase durability. The bladeis designed to minimize friction and heat build-up while cutting.

Strengths

24 teeth per inch for cutting through tough metals
Blade design delivers up to 100% longer blade life versus the prior generation of LENOX hacksaw blades
Bi-metal construction allows blades to bend and flex without breaking
Includes 10 blades

Applications

Ideal for cutting Black Pipe, Unistrut, Copper Pipe, Hardened Steel, Threaded Rod and Rebar

Technical specifications


Attributes
Length300 mm
MaterialBi-Metal
Show UNSPSC/ECL@SS
£ 41.19 excl. VAT
/ Each
£ 49.43 incl. VAT
  • Usually arrives within 14 working days