MAKITA DUH754SZ BRUSHLESS HEDGE TRIMMER 75CM LOW FRICTION BLADE 1SIDED


18V Hedge Trimmer LXT® DUH754SZ

References
makita:DUH754SZ
rubix:257A7234
ean:0088381893848
brand logo
brand logo
Technical specifications
Blade length750 mm
Weight3.2 kg
CordlessYes
See all Specifications

Product details : MAKITA DUH754SZ BRUSHLESS HEDGE TRIMMER 75CM LOW FRICTION BLADE 1SIDED


Professional brushcutter with brushless motor. The blade is single-sided for a lightweight and ergonomic design. The blades are sharpened around and shaped asymmetrically so they cut efficiently.

Strengths

• Brushless maintenance-free and long-life motor
• Reverse rotation system frees the blade when it is jammed by thick branches
• Constant speed control maintains constant speed under load
• Extreme Protection Technology (XPT) is engineered for improved dust and water resistance for operation in harsh conditions
• Battery protection system automatically shuts off power when the battery level is low

Technical specifications


Attributes
Blade length750 mm
Weight3.2 kg
CordlessYes
Heat engineNo
Voltage18 V
Show UNSPSC/ECL@SS
£ 375.00 excl. VAT
/ Each
£ 450.00 incl. VAT
  • Usually arrives within 14 working days