MAKITA DUH604SZ BRUSHLESS HEDGE TRIMMER 60CM LOW FRICTION BLADE 1SIDED


18V Hedge Trimmer LXT® DUH604SZ

References
makita:DUH604SZ
rubix:257A7233
ean:0088381893763
brand logo
brand logo
Technical specifications
Blade length600 mm
Weight3.9 kg
CordlessYes
See all Specifications

Product details : MAKITA DUH604SZ BRUSHLESS HEDGE TRIMMER 60CM LOW FRICTION BLADE 1SIDED


Professional brushcutter with brushless motor. The blade is single-sided for a lightweight and ergonomic design. The blades are sharpened around and shaped asymmetrically so they cut efficiently.

Strengths

• Brushless maintenance-free and long-life motor
• Body model - delivered without battery and charger
• Battery protection system automatically shuts off power when the battery level is low

Technical specifications


Attributes
Blade length600 mm
Weight3.9 kg
CordlessYes
Heat engineNo
Voltage18 V
Show UNSPSC/ECL@SS
£ 346.00 excl. VAT
/ Each
£ 415.20 incl. VAT
  • Usually arrives within 14 working days