MAKITA DLM330RT 18V LXT 33CM LAWN MOWER WITH 1X5.0AH BATTERY & CHARGER
Mower, scarifier Makita
See technical informationSee documentsReferences
Makita:DLM330RT
Rubix:257A7314
Manufacturer :DLM330RT
EAN:0088381757942
Documents
Product details : MAKITA DLM330RT 18V LXT 33CM LAWN MOWER WITH 1X5.0AH BATTERY & CHARGER
Ideal for use in a home where the ability to turn in a small radius is required
3 in 1 for cutting, collecting, mulching (mulching plug required)
8 cutting heights adjustable by the handle from 20mm up to 75mm
2 tooth blade for mowing and mulching
Plastic cutting deck
30 litre capacity cloth grass catcher
Child lock key
Recommended for lawns up to 270 square metres
3 in 1 for cutting, collecting, mulching (mulching plug required)
8 cutting heights adjustable by the handle from 20mm up to 75mm
2 tooth blade for mowing and mulching
Plastic cutting deck
30 litre capacity cloth grass catcher
Child lock key
Recommended for lawns up to 270 square metres
Technical specifications
Attributes
| Cutting width | 330 mm |
|---|---|
| Weight | 12.5 kg |
Show UNSPSC/ECL@SS
£ 227.00 excl. VAT
/ Each
£ 272.40 incl. VAT
- Delivery usually within ( 7 ) days

