Spherical plain bearings INA GE8-PB, Outer diameter: 19 mm | Width: 12 mm | Inner diameter: 8 mm
Spherical plain bearing
See technical informationReferences
INA:GE8-PB
Rubix:238A4099
Manufacturer :0066525810000
EAN:4012802533125

Product details : INA GE8-PB SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/bronze, DIN ISO 12240-1, dimension series K, open design
Technical specifications
Attributes
| Logistic Weight | 17,85 g |
|---|---|
| Inner diameter | 8 mm |
| Outer diameter | 19 mm |
| Width | 12 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 7140 N |
Show UNSPSC/ECL@SS
£ 18.21 excl. VAT
/ Each
£ 21.85 incl. VAT
- Delivery usually within ( 7 ) days
