Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Cutter
Bolt cutter
ROEBUCK BOLT CUTTER 780MM
ROEBUCK BOLT CUTTER 780MM
Bolt cutter
References
roebuck:
5074209
rubix:
2521490
ean:
3660338341861
Technical specifications
Length
780
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK BOLT CUTTER 780MM
Standard: DIN ISO 5743
Precision milled and hardened HRC 44+ blades, approx.
hardness 60 HRC.
Quick, easy adjustment due to a double-cam mechanism.
Technical specifications
Attributes
Length
780
mm
Length of jaws
35
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
140.72
excl. VAT
/
Each
£
168.86
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
FACOM 990.BF1 FORGED BOLT CUTTERS 600MM
FACOM 990.B0 AXIAL CUT BOLT CROPPERS 450M
ROEBUCK BOLT CROPPER JAWS LENGTH 900MM 845363
FACOM BOLT CROPPER990.B2
IRWIN TUBULAR HANDLE BOLT CUTTERS 18 INCH / 460MM
GEDORE 8178 460 BOLT CUTTER 18
KNIPEX 7132200 COMPACT BOLT CUTTER COBOLT 200MM
MILWAUKEE 4932464826 24 BOLT CUTTER
BAHCO 4559-12 BOLT CUTTER
ROEBUCK BOLT CROPPER JAWS LENGTH 780MM 845362
IRWIN RECORD BOLT CUTTER BC918H
BAHCO 4559-24 BOLT CUTTER 24IN
KNIPEX 7122200T COMPACT BOLT CUTTER COBOLT TT 200MM
IRWIN RECORD BOLT CUTTER BC924H
"896078 BOLT CUTTER - 30"" - 750 MM"