Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Cutter
Bolt cutter
IRWIN RECORD BOLT CUTTER BC918H
IRWIN RECORD BOLT CUTTER BC918H
Cam-Adjusted Drop Forged Handles - Center Cut
References
record (irwin):
TBC918H
rubix:
010042
Technical specifications
Length
460
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : IRWIN RECORD BOLT CUTTER BC918H
The cam adjusted bolt cutters are perfect for medium duty work on a daily basis. The drop-forged steel handles provide safe and reliable action along with specially formulated and heat-treated induction hardened steel heads.
Technical specifications
Attributes
Length
460
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
175.08
excl. VAT
/
Each
£
210.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MILWAUKEE 4932464850 EXTENDABLE BOLT CUTTER
"896076 BOLT CUTTER - 18"" - 450 MM"
FACOM 990.LB0 SPARE BLADES FOR 990.B0
KNIPEX 6101200 LEVER END-CUTTING NIPPERS 200MM
KNIPEX 7172760 BOLT CUTTERS 760MM
KNIPEX 7112200 COMPACT BOLT CUTTER COBOLT 200MM
RIGID 14218 S18 BOLT CUTTER
ROEBUCK BOLT CROPPER JAWS LENGTH 620MM 840489
FACOM BOLT CUTTER 997A.20
IRWIN TUBULAR HANDLE BOLT CUTTERS 30 INCH / 760MM
BAHCO 4559-42 BOLT CUTTER 42IN
FACOM 990.BF0 FORGED BOLT CUTTERS 450MM
GEDORE 8178 460 BOLT CUTTER 18
IRWIN TUBULAR HANDLE BOLT CUTTERS 24 INCH / 610MM
ROEBUCK BOLT CROPPER JAWS LENGTH 780MM 845362