IRWIN TUBULAR HANDLE BOLT CUTTERS 18 INCH / 460MM


Irwin High Tensile Bolt Cutter

References
irwin:TTBC918
rubix:2518157
brand logo
brand logo
Technical specifications
Cutting capacity6.4 mm
Length460 mm

Product details : IRWIN TUBULAR HANDLE BOLT CUTTERS 18 INCH / 460MM


The cam adjusted high-tensile tubular handled bolt cutter are lightweight and easy to maintain. Great for help around the workshop, farm or garage.

Strengths

IRWIN Record Arm Adjusted High Tensile Bolt Cutters have jaws that are specially heat treated for cutting very hard materials up to a hardness of Brinell 500 (Rockwell C52; 110 tons/square in)
The centre cut jaws have a short nose for trouble-free cutting of pre-stressed concrete reinforcing rods; mesh and wire; high tensile steel rods; bolts and case hardened chain; cold drawn alloy steel and tempered sprung wire
Each jaw is progressively heat-treated to create a penetrating cutting edge and resilient body

Applications

Drop-forged steel handles are tough and provide maximum leverage for tough jobs

Technical specifications


Attributes
Cutting capacity6.4 mm
Length460 mm
Show UNSPSC/ECL@SS
£ 123.26 excl. VAT
/ Each
£ 147.91 incl. VAT
  • Usually arrives within 14 working days