Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Cutter
Bolt cutter
IRWIN RECORD BOLT CUTTER BC924H
IRWIN RECORD BOLT CUTTER BC924H
Cam-Adjusted Drop Forged Handles - Center Cut
References
record (irwin):
TBC924H
rubix:
010043
Technical specifications
Length
610
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : IRWIN RECORD BOLT CUTTER BC924H
The cam adjusted bolt cutters are perfect for medium duty work on a daily basis. The drop-forged steel handles provide safe and reliable action along with specially formulated and heat-treated induction hardened steel heads.
Technical specifications
Attributes
Length
610
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
222.80
excl. VAT
/
Each
£
267.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM SPAREBLADE & SCREWS 990.LB2
FACOM 990.B0 AXIAL CUT BOLT CROPPERS 450M
BAHCO 4559-42 BOLT CUTTER 42IN
MILWAUKEE 4932464826 24 BOLT CUTTER
"896079 BOLT CUTTER - 36"" - 900 MM"
FACOM 990.BF1 FORGED BOLT CUTTERS 600MM
FACOM 990.BF3 900MM FORGED BOLT CUTTERS
KNIPEX 7132200 COMPACT BOLT CUTTER COBOLT 200MM
GEDORE 8178 620 BOLT CUTTER 24
MILWAUKEE 4932464827 14 BOLT CUTTER
ROEBUCK BOLT CUTTER 780MM
"896078 BOLT CUTTER - 30"" - 750 MM"
KNIPEX 7122200T COMPACT BOLT CUTTER COBOLT TT 200MM
BAHCO 4559-18 BOLT CUTTER 18IN CENTRE CUT
KNIPEX 7172760 BOLT CUTTERS 760MM