References
Knipex:61 01 200 SB
Rubix:388A3527
EAN:4003773029984






Technical specifications
| Cutting capacity | 4 mm |
|---|---|
| Length | 270 mm |
| Material | vanadium electric steel, forged, multi-stage oil-hardened |
Product details : KNIPEX 6101200SB LEVER END-CUTTING NIPPERS 200MM
61 01 200 Bolt End Cutting Nipper
powerful, compact, comfortable. Better handling, greater capacity and lower handforce required compared to conventional bolt end cutting nippers. With cutting edges for soft, hard and piano wire. Particularly high cutting capacity with minimum effort due to optimum transmission ratio. Cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC.
Cutting capacities soft wire (diameter): Ø 1 – 6 mm Cutting capacities medium hard wire (diameter): Ø 4.0 mm Schneidwerte harter Draht (Durchmesser): Ø 3.5 mm Cutting capacities piano wire (diameter): Ø 3.0 mm
powerful, compact, comfortable. Better handling, greater capacity and lower handforce required compared to conventional bolt end cutting nippers. With cutting edges for soft, hard and piano wire. Particularly high cutting capacity with minimum effort due to optimum transmission ratio. Cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC.
powerful, compact, comfortable Better handling, geater capacity and lower handforce required compared to conventional bolt end cutting nippers. With cutting edges for soft, hard and piano wire. Particularly high cutting capacity with minimum effort due to optimum transmission ratio. Cutting edges additionally induction hardened, cutting edge hardness approx. 64 HRC. Forged. Vanadium electric steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 270x110x15 mm |
|---|---|
| Cutting capacity | 4 mm |
| Length | 270 mm |
| Material | vanadium electric steel, forged, multi-stage oil-hardened |
| Weight | 457 g |
| Handle | plastic-coated grips |
Show UNSPSC/ECL@SS
£ 55.15 excl. VAT
/ Each
£ 66.18 incl. VAT
- Delivery usually within ( 14 ) days