Bore Gauge
Measuring range, minimum | 35 mm |
---|---|
Measuring range, maximum | 60 mm |
Measurement depth | 150 mm |
Measuring range, minimum | 35 mm |
---|---|
Measuring range, maximum | 60 mm |
Measurement depth | 150 mm |
Box | yes |
Repeatability | 0.5 µ |
Usually arrives within 14 working days