References
GISS Cutline:892050
Rubix:245A6323
EAN:3660338446498


Technical specifications
| Measuring range, minimum | 10 mm |
|---|---|
| Measuring range, maximum | 18 mm |
| Reading | 0.01 mm |
Documents
Product details : CUTLINE 892050 DTI BORE GAUGE SET 10-18,5MM
DTI BORE GAUGE SET 10-18,5MM
Strengths
For quick and easy measuring of bores
Applications
DTI Bore Gauge
Matt chrome finish
With insulation handle
Hardened contact points
For quick and easy measuring of bores
Matt chrome finish
With insulation handle
Hardened contact points
For quick and easy measuring of bores
Technical specifications
Attributes
| Measuring range, minimum | 10 mm |
|---|---|
| Measuring range, maximum | 18 mm |
| Reading | 0.01 mm |
| Admissible error | 0.01 mm |
Show UNSPSC/ECL@SS
£ 128.96 excl. VAT
/ Each
£ 154.75 incl. VAT
- Usually arrives within 14 working days