MITUTOYO 511-714 2-POINT INSIDE MEASURING INSTRUMENT
Inside Measuring Instrument Bore Gauge
See technical informationSee documentsReferences
Mitutoyo:511-714
Rubix:80046861
Documents
Product details : MITUTOYO 511-714 2-POINT INSIDE MEASURING INSTRUMENT
Strengths
•It reduces the influence of heat from the operator's hand by 50% by making the grip hollow structured, thereby retaining high accuracy measurement
Interchangeable washers are supplied as standard accessories, so you can enable setting in small steps
Contact points give you high durability and wear resistance
Interchangeable washers are supplied as standard accessories, so you can enable setting in small steps
Contact points give you high durability and wear resistance
Technical specifications
Attributes
| Measuring range, minimum | 100 mm |
|---|---|
| Measuring range, maximum | 160 mm |
Show UNSPSC/ECL@SS
£ 538.21 excl. VAT
/ Each
£ 645.85 incl. VAT
- Usually arrives within 14 working days
