MITUTOYO 511-723 2-POINT INSIDE MEASURING INSTRUMENT
Bore Gauge
See technical informationSee documentsReferences
Mitutoyo:511-723
Rubix:124A1827
Documents
Product details : MITUTOYO 511-723 2-POINT INSIDE MEASURING INSTRUMENT
Strengths
•It reduces the influence of heat from the operator's hand by 50% by making the grip hollow structured, thereby retaining high accuracy measurement
Giving you high durability and wear resistance
Giving you high durability and wear resistance
Technical specifications
Attributes
| Measuring range, minimum | 50 mm |
|---|---|
| Measuring range, maximum | 150 mm |
Show UNSPSC/ECL@SS
£ 471.55 excl. VAT
/ Each
£ 565.86 incl. VAT
- Usually arrives within 14 working days
