Bore Gauge
Measuring range, minimum | 18 mm |
---|---|
Measuring range, maximum | 35 mm |
Measurement depth | 100 mm |
Measuring range, minimum | 18 mm |
---|---|
Measuring range, maximum | 35 mm |
Measurement depth | 100 mm |
Box | Yes |
Repeatability | 0.5 µ |
Usually arrives within 14 working days