Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Dynamometric end
GEDORE 8796-34 22MM SPIGOT FITTING RING ENDED 34MM
GEDORE 8796-34 22MM SPIGOT FITTING RING ENDED 34MM
Push-up-ring key 22 Z-8796
References
gedore:
8796-34
rubix:
1226123
manufacturer :
7677510
ean:
4002805876343
Technical specifications
Opening
34
See all Specifications
Product details
Technical specifications
Product details : GEDORE 8796-34 22MM SPIGOT FITTING RING ENDED 34MM
Ring end fitting 22 Z, 34 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
Logistic Weight
420
g
Opening
34
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.70
excl. VAT
/
Each
£
70.44
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
FACOM 12MM OE 9 X 12 FITTING 10.12
GEDORE 8MM9X12MMRNGENDFIT 7212-08
STAHLWILLE 58240080 734/80-3/4IN SQUARE DRIVE SHELL TOOL
FACOM 24MM OPEN END SPAN 9 X 12 FITTING 11.24
GEDORE 13MM RING INSERT 7212-13
FACOM RING END 13.17
STAHWILLE 7788 SQ DRIVE ADAPTOR 3/8 SOCKET X 3/4 PLUG
STAHLWILLE 58214038 38MM OPEN END INSERT TOOL 14 X 18
GEDORE 8796-41 22MM SPIGOT FITTING RING ENDED 41MM
STAHLWILLE 58224018 18MM RING INSERT TOOL 14 X 18
STAHLWILLE 58231018 18MM OPEN RING INSERT TOOL 9 X 12
STAHWILLE 7789-4 SQ DRIVE ADAPTOR 1/4 SOCKET X 1/2 PLUG
STAHLWILLE 58231022 22MM OPEN RING INSERT TOOL 9 X 12
GEDORE 8792-12 8792 SPIGOT FITTING RING ENDED 16 Z 12MM
STAHLWILLE 58620008 RING INSERT TOOL 9 X 12 X 8MM