References
Gedore:7212-08
Rubix:123A9513
Manufacturer :7691420
EAN:4002805722084

Product details : GEDORE 8MM9X12MMRNGENDFIT 7212-08
Rectangular ring end fitting SE 9x12, 8 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
| Logistic Weight | 30 g |
|---|---|
| Opening | 8 mm |
| Length | 20 mm |
Show UNSPSC/ECL@SS
£ 39.60 excl. VAT
/ Each
£ 47.52 incl. VAT
- Delivery usually within ( 8 ) days
