References
Gedore:7212-13
Rubix:124A1113
Manufacturer :7691930
EAN:4002805722138

Product details : GEDORE 13MM RING INSERT 7212-13
Rectangular ring end fitting SE 9x12, 13 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
| Logistic Weight | 35 g |
|---|---|
| Opening | 13 mm |
| Fixation | stiftborging |
| Length | 21.5 mm |
Show UNSPSC/ECL@SS
£ 39.60 excl. VAT
/ Each
£ 47.52 incl. VAT
- Delivery usually within ( 8 ) days
