Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular abrasive brush
OSBORN NOZZLE NYLON BRUSH 100 X 300
OSBORN NOZZLE NYLON BRUSH 100 X 300
Osborn Nylon Brush
References
osborn:
0003-816810
rubix:
2584449
ean:
4013349123121
Technical specifications
Use
• Cleaning Purpose
See all Specifications
Product details
Technical specifications
Product details : OSBORN NOZZLE NYLON BRUSH 100 X 300
Internal Finishing Nozzle cleaning brush. Double wire cable and loop
Strengths
Double wire cable and loop
Applications
Cleaning purpose
Technical specifications
Attributes
Use
• Cleaning Purpose
Diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.13
excl. VAT
/
Each
£
3.76
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
PFERD 43701115 CRIMPED WIRE BRUSH POS RBU 125 X 20 X 14 MM STEEL 0.30
ROEBUCK BB6 BATTERY BRUSH 6 INCH LONG
PFERD 43701109 CRIMPED WIRE BRUSH POS RBU 100 X 28 X 14 MM STEEL 0.30
ROEBUCK DC1 ROTARY WIRE BRUSH 2 INCH DIAMETER X 7/8 FACE
PFERD 43506005 CRIMPED WIRE BRUSH RBU 200 X 16 X 22.2 MM STEEL 0.25
ROEBUCK ERTB810H WIRE WOOL BRUSH TAPER SHANK 8 X 1 INCH
OSBORN 9907011094 RINGLOCK
ROEBUCK DC24P DECARBONISING ROTARY BRUSH 1/2 INCH DIAMETER POINTED
ROEBUCK WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 8 X 1 X 3/4 INCH
ROEBUCK WF4010H WIRE WHEEL BRUSH PARALLEL SPIN 4 X 1 X 1/2 INCH
PFERD 43506601 BRUSH RBU 25030/AK 32-2 ST 0,30
OSBORN 1402631351 WHEEL BRUSH KNOTTED WIRE S/S D125
OSBRON 9902-576162 250X28X0.30X31.75MM MILD STEEL ROTARY WIRE BRUSH
OSBORN 178X23MM WIREWHEEL 9902-554461
ROEBUCK DC5 ROTARY CYLINDER HEAD BRUSH SPLAYED 2 INCH