Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Circlips pliers
KNIPEX 4629A61 SPARE TIPS FOR 4620 A61
KNIPEX 4629A61 SPARE TIPS FOR 4620 A61
Circlips pliers Knipex
References
knipex:
46 29 A61
rubix:
388A3474
ean:
4003773025054
Technical specifications
Length
95
mm
Weight
150
g
Product details
Technical specifications
Product details : KNIPEX 4629A61 SPARE TIPS FOR 4620 A61
angled tips tips: special tool steel, oil-hardened
Technical specifications
Attributes
Length
95
mm
Weight
150
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.65
excl. VAT
/
Each
£
19.98
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 4811J3 CIRCLIP PLIERS 225MM
GEDORE 8000-J41 12 CIRCLIP PLIER J41
KNIPEX 4411J1SB CIRCLIP PLIERS 140MM
KNIPEX 4831J3 CIRCLIP PLIERS 225MM
KNIPEX 4610100 CIRCLIP TOOL DIA. 400-1000 100MM
FACOM 169A.18 BENT NOSE CIRCLIP PLIER
GEDORE E-8000 A51 EXTERNAL CIRCLIP PLIERS
BAHCO 2890-125 CIRCLIP PLIER INT BENT
GEDORE CIRCLIPPLIERBEX10-25 8000-A11
BAHCO 2800-180 CIRCLIP PLIER
GEDORE 8000 A21 EXTERNAL BENT CIRCLIP PLIER 6702430
KNIPEX 4621A11SB CIRCLIP PLIERS 125MM
KNIPEX 4431J22 CIRCLIP PLIERS 180MM
KNIPEX 4610A5 CIRCLIP PLIERS 560MM
FACOM SNAPRING PLIERS 411A.20