Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Equipped storage module
FACOM MOD.AT3 PROT SD MODULE 8PCE STD
FACOM MOD.AT3 PROT SD MODULE 8PCE STD
Breakaway plastic module
References
facom:
MOD.AT3
rubix:
395A5332
ean:
3662424098352
Technical specifications
Number of elements
8
See all Specifications
Product details
Technical specifications
Product details : FACOM MOD.AT3 PROT SD MODULE 8PCE STD
Universal module compatible with all FACOM servants. Length 415 mm. ROLL, CHRONO, CHRONO JET: detach snap-off part.
Technical specifications
Attributes
Number of elements
8
Height
40
mm
Width
175
mm
Depth
418
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.37
excl. VAT
/
Each
£
79.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE SOCKET WRENCH ACCESS 1500CT1-1993T
FACOM DBLE-END SKT WRCH MOD.97
BRITOOL EXPERT CIRCLIPS PLIERS PLASTIC TRAY E010503
FACOM MOD.AT1PB SCREWDRIVER SET MOD.AT1PB
FACOM MOD.467BFJ12PB MODULE OF ARTICULATED RATCHET WRENCH SET 12 PIECE
FACOM MODM.AT1 PROT SD FOAM MODULE 8PCE STD
EXPERT E121609 8 PIECE P-HANDLE SPEED HEX KET SET IN PLASTIC MODULE
FACOM MODM.440-1PB 17 PIECE CHROME VANADIUM STEEL SPANNER SET
RAACO 137942 HANDY BOXXSER 4 X 4 X 4
ROEBUCK SHADOW FOAM COMBINATION RATCHET SPANNERS 12 TYPE B 175X365X30
ROEBUCK SHADOW FOAM INLAY 4 IN 1 SPANNERS TYPE B 175 X 365 X 30MM
FACOM MODM.R161-36PB 1/4IN SOCKET SET 46 PIECES FOAM MODULE
ROEBUCK SHADOW FOAM INLAY 9 OPEN ENDED SPANNERS TYPE A 180X410X30MM
FACOM MODM.MI7 IMPACT TOOLS 205C LONG DRIFT PUNCHES FOAM MODULE
ROEBUCK WATERPUMP PLIER, VICE GRIP MODULE 880747