FACOM MOD.MI1PB MODULE HAMMER MI1PB

Typing tools module

See technical information

References

Facom:MOD.MI1PB
Rubix:80085983
EAN:3148515888687
brand logo

Technical specifications

Number of elements7
See all Specifications

Product details : FACOM MOD.MI1PB MODULE HAMMER MI1PB


Striking tools module
- Includes:
- 200H.32 : Hickory 32 mm riving hammer
- 208A.32CBA : 32 mm steel sledgehammer.
- 263.20 : Chisel.
- 256.6 : Punch.
- 248.4 - 5 - 6 mm : Long pins.
- PL.333 thermoformed tray.
Weight : 1,800 kg.

Technical specifications


Attributes
Number of elements7
Height40 mm
Width175 mm
Depth418 mm
£ 133.24 excl. VAT
/ Each
£ 159.89 incl. VAT
  • Delivery usually within ( 14 ) days