STANLEY STMT1-74181 8PC SCREWDRIVER SET

Screwdriver Module

See technical information
References
Stanley:STMT1-74181
Rubix:227A7633
EAN:3253561741814
brand logo
Technical specifications
Number of elements8
See all Specifications

Product details : STANLEY STMT1-74181 8PC SCREWDRIVER SET


Strengths

•Part of the Trans module system - a modular mechanics storage system ideal for the workshop
Designed to use with compatible Trans module system storage cabinets
Bit sockets: S2 steel bits, HRC 60 +/-2; 20% higher torque than CrV
Extensions: Chrome-Vanadium steel, full polished finishing
Ratchet:Socket safety lock, Lever reverse: rotation direction displayed, Chrome-Vanadium steel, Chemical resistant, ergonomic bi-material handle, Quick release button
Sockets: Maxi Drive system helps reduce fastener rounding, Chrome-Vanadium steel, 6Pts (deep) & 12Pts (standard)

Applications

|

Technical specifications


Attributes
Number of elements8
Materialcarbon steel
Show UNSPSC/ECL@SS
£ 31.03 excl. VAT
/ Each
£ 37.24 incl. VAT
  • Delivery usually within ( 7 ) days