PFERD 43201001 CRIMPED END BRUSH 30 X 29 X 6 MM STEEL 0.50
Brush Pbu 3029/6 St 0,50
See technical informationReferences
Pferd Tools:PBU 3029/6 ST 0,50
Rubix:228A7584
Manufacturer :43201001
EAN:4007220153192




Product details : PFERD 43201001 CRIMPED END BRUSH 30 X 29 X 6 MM STEEL 0.50
Suitable for light brushing such as deburring, cleaning and derusting.
•Optimal access to hard-to-reach areas such as drilled holes and cavities as the wires spread out upon rotation.
•Optimal access to hard-to-reach areas such as drilled holes and cavities as the wires spread out upon rotation.
Brush Pbu 3029/6 St 0,50
Technical specifications
Attributes
| Wire | steel |
|---|---|
| Brush diameter | 30 mm |
| Rod diameter | 6 mm |
| Wire diameter | 0.5 mm |
| Max speed | 15000 rpm |
| Height of padding | 25 mm |
| Length | 70 mm |
Show UNSPSC/ECL@SS
£ 8.60 excl. VAT
/ Each
£ 10.32 incl. VAT
- Usually arrives within 14 working days
