References
Osborn:9906-030.338
Rubix:387A5111
Manufacturer :9906030338
EAN:4013349307583



Product details : OSBORN 9906030338 END BRUSH KNOTTED WIRE S/S D30
Ruftuf end brushes, high-end quality, with high-performance wire developed by Osborn, for use on high-speed machines.
Strengths
High-performance wire developed by Osborn
Particularly cost-effective, long life, high tensile strength, high breaking strain and short set-up times
The diameter of the brush changes with increasing work speed; the brush flares, meaning different bore diameters can be worked on
Aggressive cleaning performance
TÜV-Süd certified (design tested, production monitored)
Particularly cost-effective, long life, high tensile strength, high breaking strain and short set-up times
The diameter of the brush changes with increasing work speed; the brush flares, meaning different bore diameters can be worked on
Aggressive cleaning performance
TÜV-Süd certified (design tested, production monitored)
Applications
Rust removal, paint stripping, deburring, weld seams.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x49x70 mm |
|---|---|
| Logistic Weight | 104,5 g |
| Wire | steel |
| Brush diameter | 30 mm |
| Rod diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 22.30 excl. VAT
/ Each
£ 26.76 incl. VAT
- Delivery usually within ( 5 ) days
