Brush on stainless steel wire rod
Wire | Stainless steel |
---|---|
Brush diameter | 25 mm |
Rod diameter | 6 mm |
Wire | Stainless steel |
---|---|
Brush diameter | 25 mm |
Rod diameter | 6 mm |
Use | De-burring, carding, removal of lacquer and rust, tarter removal, polish removal, cleaning |
Wire diameter | 0.3 mm |
Max speed | 15000 rpm |
Usually arrives within 14 working days