End Brush
Wire | steel |
---|---|
Brush diameter | 25 mm |
Rod diameter | 6 mm |
Wire | steel |
---|---|
Brush diameter | 25 mm |
Rod diameter | 6 mm |
Use | apparatus and container manufacturing;metal construction;oil and gas industry;pipeline construction;plant engineering;railing construction;stainless steel processing industry |
Max speed | 18000 rpm |
Length | 75 mm |
Usually arrives within 14 working days